Zoro Homepage

Sledge Hammer, 4 lb., 14 In, Wood

  • Mfr # AM4ZNWG

  • Zoro # G5304476


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Head Weight
4 lb
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Face Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM4ZNWG
Zoro #
G5304476
UPC #
094716817069
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
1 1/2 in
Head Length
4 in
Head Width
2 in
Handle Length
14 in

Details

Item
Zinc Mallet
Head Weight
4 lb
Head Material
Zinc
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
Handle Color
Black/Natural
Head Color
Natural
Features
Friction Grip Handle Design
Tether Style
Standard Tool (Accessory Needed for Tethering)
Hammer Type
Sledge Hammer
Face Shape
Round
Non-Sparking
Yes
Tether Ready
No
Replaceable Handle
Yes
Double Faced
Yes
Dead Blow Hammer
No
Grip Style
Textured
Grip Material
Wood
Face Material
Zinc

Description

Zinc Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Zinc, Head Weight 4 lb, Face Diameter 1 1/2 in, Overall Length 14 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle Yes, Double Faced Yes, Face Material Zinc, Features Friction Grip Handle Design, Grip Material Wood, Handle Color Black/Natural, Head Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.