Sledge Hammer, 5 lb., 22 In, Fiberglass
Mfr # AM5BRFG
Zoro # G5312316
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Head Weight
5 lb
Head Material
Brass
Overall Length
16 in
Handle Material
Fiberglass
Handle Design
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM5BRFG
Zoro #
G5312316
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
16 in
Face Diameter
2 in
Head Length
3 1/4 in
Head Width
2 1/2 in
Handle Length
18 in
Description
This American Hammer Sledge Hammer is a reliable tool for demolition work. It has a fiberglass handle and brass head, making it the ideal choice for tough jobs. The 5 lb. sledge hammer is made of brass, making it very durable. With an overall length of 22 in., this sledge hammer is easy to use on large scale projects. The straight handle design gives you better control over the tool, allowing you to strike with accuracy and precision. It also features a standard tethering system that allows you to tether your tools safely and securely when not in use. If you need a tool that can withstand tough conditions, this American Hammer Sledge Hammer will serve your needs well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.