Sledge Hammer, 5 lb., 22 In, Fiberglass
Mfr # AM5BZFG
Zoro # G5371746
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Head Weight
5 lb
Head Material
Bronze
Overall Length
16 in
Handle Material
Fiberglass
Handle Design
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM5BZFG
Zoro #
G5371746
UPC #
094716817113
Country of Origin
United States
Dimensions
Overall Length
16 in
Face Diameter
2 in
Head Width
2 1/2 in
Head Length
5 in
Handle Length
16 in
Description
Bronze Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Bronze, Head Weight 5 lb, Face Diameter 2 in, Overall Length 16 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Bronze, Features Should be Used on Surfaces That can Withstand Marring or will Require Further Machining, Slightly Softer Than Our Brass Hammers, Grip Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.