Sledge Hammer, 5 lb., 22 In, Fiberglass

  • Mfr # AM5CUFG

  • Zoro # G5304433


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Head Weight
5 lb
Head Material
Copper
Overall Length
22 in
Handle Material
Fiberglass
Handle Design
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM5CUFG
Zoro #
G5304433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Face Diameter
2 in
Head Length
3 1/4 in
Head Width
2 1/2 in
Handle Length
16 in

Details

Item
Copper Mallet
Head Weight
5 lb
Head Material
Copper
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Head Color
Natural
Handle Color
Yellow
Features
Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Material
Fiberglass
Face Material
Copper
Double Faced
Yes
Replaceable Handle
No
Hammer Type
Sledge Hammer
Dead Blow Hammer
No
Tether Ready
No
Grip Style
Textured
Face Shape
Round
Non-Sparking
Yes
Handle Finish
Poly Coating

Description

Copper Mallet, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 5 lb, Face Diameter 2 in, Overall Length 22 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Yellow, Handle Finish Poly Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.