Zoro Homepage

Sledge Hammer, 6 lb., 12 In, Aluminum

  • Mfr # AM6LNAG

  • Zoro # G5312264


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Head Weight
6 lb
Head Material
Lead Alloy
Overall Length
12 in
Handle Material
Aluminum
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM6LNAG
Zoro #
G5312264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
2 in
Head Width
2 1/2 in
Head Length
3 1/2 in
Handle Length
12 in

Details

Item
Soft-Face Sledge Hammer
Head Weight
6 lb
Head Material
Lead Alloy
Handle Material
Aluminum
Handle Design
Ergonomic
Tether Capable
Tether Capable
Handle Color
Natural
Head Color
Natural
Tether Style
Standard Tool (Accessory Needed for Tethering)
Dead Blow Hammer
Yes
Double Faced
Yes
Replaceable Handle
No
Tether Ready
No
Hammer Type
Sledge Hammer
Grip Style
Ribbed
Non-Sparking
No
Face Shape
Round
Face Material
Lead Alloy

Description

When you need to break down walls, the American Hammer AM6LNAG Sledge Hammer is a must-have. It has a strong lead alloy head that will not deform or rust. The aluminum handle provides a comfortable grip and minimizes vibrations. The 6 lb sledge hammer has an overall length of 12 in., with 2 1/2 in. face width and 3 1/2 in. head length. With its tether capability, you can easily secure this tool when it's not being used to avoid any injuries or accidents. If you are looking for an affordable but high quality sledge hammer, then the American Hammer AM6LNAG Sledge Hammer is the tool for you.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.