Zoro Homepage

Sledge Hammer, 8 lb., 26 In, Wood

  • Mfr # AM8BRWG

  • Zoro # G5389544


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Head Weight
8 lb
Overall Length
26 in
Handle Material
Wood
Handle Design
Friction Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM8BRWG
Zoro #
G5389544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in
Face Diameter
3 in
Head Width
2 1/2 in
Head Length
6 in
Handle Length
24 in

Description

Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Brass, Head Weight 8 lb, Face Diameter 3 in, Overall Length 26 in, Handle Length 24 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Wood, Handle Color Black/Natural, Head Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.