Sledge Hammer, 8 lb., 32 In, Fiberglass
Mfr # AM8CUFG
Zoro # G5313786
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Head Weight
8 lb
Overall Length
32 in
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM8CUFG
Zoro #
G5313786
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Face Diameter
3 in
Head Length
6 in
Head Width
2 1/2 in
Handle Length
32 in
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Copper, Head Weight 8 lb, Face Diameter 3 in, Overall Length 32 in, Handle Length 32 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Copper, Features Excellent Choice for Most Non-Critical Machining Applications, Used on Softer Steels, Grip Material Fiberglass, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.