Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Cast Alum Hammer w/Hickory Handle

  • Mfr # AM35ALWG

  • Zoro # G902016847


product price: $78.15
/ea
Sold in multiples of 6 for $468.90
Free Shipping & Returns

Key Features

Head Weight
2 lb
Head Material
Cast Aluminum
Overall Length
14 in
Handle Material
Hickory
Face Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM35ALWG
Zoro #
G902016847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
2 in
Head Length
4 in

Details

Item
Non-Sparking Hammer
Head Weight
2 lb
Head Material
Cast Aluminum
Handle Material
Hickory
Face Material
Cast Aluminum
Hammer Type
Non-Sparking Hammer
Face Shape
Round
Dead Blow Hammer
No

Description

Non-Sparking Hammer, Hammer Type Non-Sparking Hammer, Head Material Cast Aluminum, Handle Material Hickory, Head Weight 2 lb, Face Diameter 2 in, Head Length 4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Face Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.