Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Cast Alum Headed Hammer w/Steel

  • Mfr # AM5ALAG

  • Zoro # G502016728


product price: $90.85
/ea
Sold in multiples of 6 for $545.10
Free Shipping & Returns

Key Features

Head Weight
3 lb
Head Material
Cast Aluminum
Overall Length
14 in
Handle Material
Steel
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM5ALAG
Zoro #
G502016728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Face Diameter
2 1/4 in
Head Length
5 in

Details

Item
Mallet
Head Weight
3 lb
Head Material
Cast Aluminum
Handle Material
Steel
Face Material
Cast Aluminum
Hammer Type
Mallet
Face Shape
Round
Dead Blow Hammer
No

Description

Mallet, Hammer Type Mallet, Head Material Cast Aluminum, Handle Material Steel, Head Weight 3 lb, Face Diameter 2 1/4 in, Head Length 5 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Face Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.