Shop AMERICAN HAWK INDUSTRIAL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Automotive Transmission Table With Shelf - Black, Shop Table with Liquid Runoff Tray
- Mfr # WDT 1K-BLK
- Zoro # G621890032
product price:Â
$
1,461.99
/ea
Key Features
Overall Depth
28.6 in
Overall Height
35 in
Overall Width
55-1/2 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDT 1K-BLK
- Zoro #
- G621890032
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Item
- Transmission Table
- Material
- Steel
Dimensions
- Overall Depth
- 28.6 in
- Overall Height
- 35 in
- Overall Width
- 55-1/2 in
Description
Automotive Transmission Assembly Table With Shelf and Rear Trough - 2000Lbs. Capacity Part: WDT-1K Work Area: 55in W x 25in D Full Dimensions:55.5in W x 28.6in D x 35.21inT Trough Dimensions: 55.5in W x 3.5in D x 2in H Standard Compacity: 2000 Lbs. uniform Shelf Compacity : 500 Lbs. uniform This 2000lb Transmission Table is angled to the back where a drain trough on the rear of the table allows fluids to be drained through a 1/2 in threaded connection (not supplied). Made of heavy duty 14 gauge steel.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.