
Automotive Transmission TableWith Closing Doors - Black, Shop Table with Liquid Runoff Tray
Mfr # WDT- 4K- BLK
Zoro # G421890034
product price:Â $1,786.99
/eaKey Features
Overall Depth
28.6 in
Overall Width
55.5 in
Material
Steel
Overall Height
35 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDT- 4K- BLK
Zoro #
G421890034
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28.6 in
Overall Width
55.5 in
Overall Height
35 in
Details
Material
Steel
Item
Transmission Table
Color
Black
Description
Automotive Transmission Assembly Table With Rear Trough - 4000Lbs. Capacity Part: WDT-4K Work Area: 55in W x 25in D Full Dimensions:55.5in W x 28.6in D x 35.21inT Trough Dimensions: 55.5in W x 3.5in D x 2in H Standard Compacity: 4000 Lbs. uniform Dual Door Compartment 4 Side Tool Compartments 18in W x 4in D The American Hawk in Dustrial Product premium transmission table is angled to the back where a drain trough on the rear of the table allows fluids to be drained through a 1/2 in threaded connection (not supplied). Made of heavy duty 11 and 14 gauge steel. This table is perfect for automotive teardown jobs, part sorting, and machine shops. This top of the line unit has all the storage you need with the strength of a high quality product. Other Colors can be ordered with a extended lead time for more info please call
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.