
Automotive Transmission Teardown Table - Blue, Auto Shop Table
Mfr # WDT-95-BLU
Zoro # G121890037
product price:Â $1,461.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
28.6 in
Overall Height
35 in
Material
Steel
Overall Width
60 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDT-95-BLU
Zoro #
G121890037
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28.6 in
Overall Height
35 in
Overall Width
60 in
Details
Item
Transmission Table
Material
Steel
Color
Blue
Description
Automotive Transmission Assembly Table With Rear Trough - 2000Lbs. Capacity Premium quality at an unmatched price, these automotive transmission tables can stand tough to anyone in the in Dustry. Top of the line build structure mean your table wont bow or wobble. With a 2000 lbs. uniform capacity, and made of heavy duty 14 gauge steel. This table is perfect for automotive teardown jobs, part sorting, and machine shops. The rear runoff trough will allow liquids to flow to a 1/2 in threaded drain, that can be attached to a bucket, hopper, or other disposable hose options. Part: WDT-95 Full Dimensions: 60in W x 33in D x35in T Work Area: 60in W x 29in D Trough Dimensions: 60in W x 4in D x 2in H Weight: 200 LBS Made of heavy duty 14 gauge steel. This table is perfect for automotive teardown jobs, part sorting, and machine shops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.