Zoro Homepage

BLACK, 48" W x 24.5" D x 37" H

  • Mfr # AH1802Blk

  • Zoro # G812003821


product price: $1,381.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
BLACK
Material
Steel
Features
Perfect for securing tools and part on the job. Rolling wheels make your box easy to get in and out of job sites, while the steel construction helps keep things safe. Forklift access ports allow for easily lifting on and off truck at sites. Wheels are removable for a stationary option. Weather-resistant overlapping lid design and gasket keep tools safe when the weather changes.
Depth
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH1802Blk
Zoro #
G812003821
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Depth
24.5"
Height
37 in
Tray Dimensions
43.5”W x 9.5”D x 3”H

Details

Color
BLACK
Material
Steel
Features
Perfect for securing tools and part on the job. Rolling wheels make your box easy to get in and out of job sites, while the steel construction helps keep things safe. Forklift access ports allow for easily lifting on and off truck at sites. Wheels are removable for a stationary option. Weather-resistant overlapping lid design and gasket keep tools safe when the weather changes.
Body Finish
Powder Coated
Body Gauge
14 ga

Description

Perfect for securing tools and part on the job. Rolling wheels make your box easy to get in and out of job sites, while the steel construction helps keep things safe. Forklift access ports allow for easily lifting on and off truck at sites. Wheels are removable for a stationary option.Weather-resistant overlapping lid design and gasket keep tools safe when the weather changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.