Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Cone Pressure Blast Replacement Nozzle 1/8"

  • Mfr # 2301

  • Zoro # G605667995


product price: $15.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301
Zoro #
G605667995
UPC #
-
Country of Origin
United States

Description

  • 1/8′′ Ceramic Cone Nozzle direct compression fit on hose ring of Power Blast units giving top quality, long lasting use of 15 cfm @ 60 psi min. Can be utilized at higher Cfm outputs, refer to Psi/Cfm chart to adjust for increased compressor ranges accordingly.
  • Bore Size: 1/8′′ Connection Type: Compression Fit Jacket Material: Ceramic Nozzle Material: Ceramic Overall Length: 3-3/4′′Style: Pressure Pot Units Type: Sand Blasting Nozzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.