This item is Discontinued.

This item is Discontinued.
Industrial Part Washer Dual Media Filtration Square Base Included 48 x 28 x 14" Tub size (Discontinued)
Mfr #
PW925ZOR
Zoro #
G205666268
Country of Origin United States
Category Parts Washers & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PW925ZOR
Zoro #
G205666268
UPC #
-
Country of Origin
United States
Dimensions
Size
52" W x 32" D x 45" H
Width (In.)
52"
Container Size
48x28
Depth (In.)
32"
Height (In.)
45"
Details
Application
Industrial Parts Washer
Color
Black
Filtration
Dual Stage
Includes
Square Base, and Mud bucket
Voltage
120V AC (60Hz)
Description
Dual Filter Parts Washer. Solvent-based. Two Stage filtration. First stage removes heavy solids and
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.