Zoro Homepage

Sandblast Steel Parts Turntable 20" Diameter

  • Mfr # 9-DB2300

  • Zoro # G205667982


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Size
20"
Application
Easily Turn Items inside Sandblaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-DB2300
Zoro #
G205667982
UPC #
-
Country of Origin
United States

Dimensions

Size
20"

Details

Color
White
Material
Steel
Application
Easily Turn Items inside Sandblaster

Description

Steel turntable 20" diameter with heavy duty steel base and 1" steel shaft on sealed bearing, 3/8" thick Heavy Steel To Support And Turn 250 Pounds In Recommended Blast Cabinet Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.