Zoro Homepage

Steel Sandblast Nozzle 5/16"

  • Mfr # 105

  • Zoro # G805668006


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105
Zoro #
G805668006
UPC #
-
Country of Origin
United States

Description

  • 5/16′′ Steel Nozzle for use in Siphon Guns for optimal blasting performance in our model # 100 gun. Air Consumption: 18 cfm @ 60 psi min. Can be used for Higher power Cfm outputs, refer to Psi/Cfm chart when using compressors of greater Psi.
  • Bore Size: 5/16′′ Connection Type: Hex Tighten Jacket Material: Steel Nozzle Material: Steel Overall Length: 2-3/8′′ Style: Siphon Type: Sand Blasting Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.