This item is Discontinued.

American Hospital Supply Polyester + Spandex, Assorted, Extra Large, 6 PK AHS-SS-XL-A6_PK

This item is Discontinued.

American Hospital Supply

Polyester + Spandex, Assorted, Extra Large, 6 PK (Discontinued)

Mfr # AHS-SS-XL-A6_PK
Zoro # G910741496
Country of Origin China
Category Socks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AHS-SS-XL-A6_PK
Zoro #
G910741496
UPC #
-
Country of Origin
China

Dimensions

Size
Extra Large

Details

Color
Assorted
Material
Polyester + Spandex
Package Configuration
6
Application
Anti-slip slipper socks

Description

AHS hospital socks are the best way to increase patient comfort and prevent falls. These socks fit any size foot, from small to bariatric. The elastic cuff provides a non-restrictive fit, and the tread on the soles maximizes floor contact and reduces falls. It features latex-free construction and is meant for single-patient use. These economically-priced comfy socks are available in two colors: yellow and gray. The shipping package includes six pairs of AHS slipper socks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.