Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Imaginations 0.5 in. Stainless Steel Black Pex Sleeve Crimper AI-38819

0.5 in. Stainless Steel Black Pex Sleeve Crimper (Discontinued)

  • Mfr # AI-38819
  • Zoro # G410836043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-38819
Zoro #
G410836043
UPC #
627622388196
Country of Origin
Canada

Dimensions

Overall Length
0.5 in
Width
0.5 in

Details

Handle Type
Standard
Material
Stainless Steel
Tool Weight
0.5 lbs
Handle Color
Black
Finish
Paint
Tip Shape
Unique
Includes
Pex Sleeve Crimper
For Use With
Residential/Non-Residential
Install Type
Handheld

Description

THIS PRODUCT INCLUDES: 1x pex sleeve crimper in black color. THIS 0.5 PEX SLEEVE CRIMPER IS CONSTRUCTED FROM DURABLE STAINLESS STEEL, ENSURING LONG-LASTING PERFORMANCE AND RESISTANCE TO CORROSION. ITS COMPACT SIZE, SPECIFICALLY DESIGNED FOR 0.5 SLEEVES, MAKES IT A PRECISE TOOL FOR YOUR PLUMBING NEEDS. THE ANGLED DESIGN OF THE CRIMPER ALLOWS FOR EASY ACCESS TO TIGHT SPACES AND PRECISE CRIMPING. THIS TOOL IS INTENDED FOR USE WITH PEX SLEEVES, MAKING IT A RELIABLE CHOICE FOR SECURING CONNECTIONS IN PLUMBING SYSTEMS. WITH ITS STAINLESS STEEL CONSTRUCTION AND TAILORED SIZE, THIS PEX SLEEVE CRIMPER IS A VALUABLE ADDITION TO ANY PLUMBING TOOLKIT. This pex sleeve crimper features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This pex sleeve crimper is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.5-in. Width left to right. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.