This item is Discontinued.

American Imaginations 10.3 in. x 10.3 in. x 7.99 in. Rectangle Bathroom Exhaust Fan in Plastic-Stainless Steel AI-37304

This item is Discontinued.

American Imaginations

10.3 in. x 10.3 in. x 7.99 in. Rectangle Bathroom Exhaust Fan in Plastic-Stainless Steel (Discontinued)

Mfr # AI-37304
Zoro # G610504971
UPC # 627622373048
Country of Origin Canada
Category Bathroom Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-37304
Zoro #
G610504971
UPC #
627622373048
Country of Origin
Canada

Dimensions

Housing Length
10.3 in
Width (In.)
10.3 in

Details

Includes
Bathroom Exhaust Fan
Housing Material
Plastic-Stainless Steel
For Use With
Residential/Non-Residential
Grille Color
White

Description

THIS PRODUCT INCLUDES: 1x bathroom exhaust fan in white color. WITH A ROBUST 130 CFM CAPACITY AND A QUIET 1.2 SONE OPERATION, THIS FAN IS DESIGNED TO FIT A 4-INCH ROUND DUCT. IT EFFECTIVELY VENTILATES SPACES OF UP TO 110 SQ. FT. THE FANS HOUSING BOASTS DIMENSIONS OF 26.2CM X 26.2CM X 20.3CM, WHILE THE GRILLE MEASURES 31.2CM X 31.2CM. This bathroom exhaust fan features a rectangle shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This bathroom exhaust fan is made with plastic-stainless steel. The primary color of this product is white and it comes with white hardware. 10.3-in. Width left to right. 10.3-in. Depth back to front. 7.99-in. Height top to bottom. All dimensions are nominal.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.