Zoro Homepage
This item is Discontinued.
American Imaginations 1200W Rectangle White Digital Wall Switch Timer Plastic-Aluminum AI-37436

1200W Rectangle White Digital Wall Switch Timer Plastic-Aluminum (Discontinued)

  • Mfr # AI-37436
  • Zoro # G610512815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-37436
Zoro #
G610512815
UPC #
627622374366
Country of Origin
Canada

Dimensions

Length
0.5 in
Width
0.5 in

Details

Voltage
120V
Color
White
Includes
Digital Wall Switch Timer
Material
Plastic-Aluminum
Handle Type
Standard
For Use With
Residential/Non-Residential
Install Type
Wall Mount
Weight
0.5 lbs
Shape
Rectangle

Description

THIS PRODUCT INCLUDES: 1x digital wall switch timer in white color. EFFORTLESSLY REPLACE ANY SINGLE-POLE WALL SWITCH WITH THIS DIGITAL WALL SWITCH TIMER, WHICH SUPPORTS LED AND COMPACT FLUORESCENT LIGHT BULBS. IT INCLUDES A WALL PLATE FOR SEAMLESS INSTALLATION AND COMPATIBILITY. This digital wall switch timer features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital wall switch timer is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.