This item is Discontinued.

American Imaginations 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-31498

This item is Discontinued.

American Imaginations

20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (Discontinued)

Mfr # AI-31498
Zoro # G401023360
UPC # 627622314980
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-31498
Zoro #
G401023360
UPC #
627622314980
Country of Origin
China

Dimensions

Height
6.75
Width
20.5
Depth
18.5
Width Group
20-in. - 29-in.

Details

Item
Vessel Set
Color
White
Weight
25
Finish
Enamel Glaze
Material
Ceramic
Shape
Rectangle
Faucet Drilling
1 Hole
Hardware Color
Brushed Nickel
Faucet Drilling Location
Center
Style
Modern
Install Type
Above Counter
Certification
CSA
Number of Sinks
1
Includes Drains
Yes
Overflow
Yes
Includes Faucets
No

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. This modern vessel set product is CSA certified. It is designed for a 1 hole faucet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.