This item is Discontinued.

American Imaginations 9.05 in. x 9.05 in. x 7.59 in. Rectangle Bathroom Exhaust Fan in Plastic-Stainless Steel AI-37302

This item is Discontinued.

American Imaginations

9.05 in. x 9.05 in. x 7.59 in. Rectangle Bathroom Exhaust Fan in Plastic-Stainless Steel (Discontinued)

Mfr # AI-37302
Zoro # G210504968
UPC # 627622373024
Country of Origin Canada
Category Bathroom Fans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-37302
Zoro #
G210504968
UPC #
627622373024
Country of Origin
Canada

Dimensions

Width (In.)
9.05 in
Housing Length
9.05 in

Details

Includes
Bathroom Exhaust Fan
Housing Material
Plastic-Stainless Steel
For Use With
Residential/Non-Residential
Grille Color
White

Description

THIS PRODUCT INCLUDES: 1x bathroom exhaust fan in white color. THIS 90 CFM FAN BOASTS AN ULTRA-QUIET PERFORMANCE OF JUST 1 SONE. ITS DESIGNED TO FIT A 4-INCH ROUND DUCT AND EFFECTIVELY VENTILATES SPACES UP TO 85 SQ. FT. THE FANS DIMENSIONS INCLUDE A HOUSING SIZE OF 23CM X 23CM X 19.3CM AND A GRILLE SIZE OF 32CM X 32CM. ADDITIONALLY, IT HOLDS THE ENERGY STAR APPROVAL. This bathroom exhaust fan features a rectangle shape with a modern style. This product is made for semi-recessed installation. DIY installation instructions are included in the box. This bathroom exhaust fan is made with plastic-stainless steel. Energy Star certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with white hardware. 9.05-in. Width left to right. 9.05-in. Depth back to front. 7.59-in. Height top to bottom. All dimensions are nominal.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.