This item is Discontinued.

American Imaginations Cartridge Fuse, AI Series, 35A, 250V AC, Cylindrical AI-35071

Cartridge Fuse, AI Series, 35A, 250V AC, Cylindrical (Discontinued)

  • Mfr # AI-35071
  • Zoro # G204845374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-35071
Zoro #
G204845374
UPC #
627622350711
Country of Origin
Canada

Dimensions

Length
2.63 in

Details

Item
Cartridge Fuse
Series
AI
Amps
35A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Brass
Brand
AMERICAN IMAGINATIONS

Description

THIS PRODUCT INCLUDE(S): 1x cartridge fuse in brass color (35071). 35 AMP CARTRIDGE FUSE. SOLD IN A BOX OF 10 ONLY. This cartridge fuse features a round shape with a traditional style. This product is made for cartridge installation. DIY installation instructions are included in the box. This cartridge fuse is made with brass. The primary color of this product is brass and it comes with brass hardware. 2.63-in. Width (left to right). 2.63-in. Depth (back to front). 3.75-in. Height (top to bottom). All dimensions are nominal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.