Wire, 14 AWG, 2 C, Black, 1000 ft

  • Mfr # 20710-01000R

  • Zoro # G915232722


product price: $1,272.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Trade Designation
SOOW
Number of Conductors
2
Wire Size
14 AWG
Jacket Color
Black
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20710-01000R
Zoro #
G915232722
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
1000 ft

Details

Item
Wire
Trade Designation
SOOW
Number of Conductors
2
Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.