Zoro Homepage

Hobble Clamp, 9"L, Steel, 1 5/8"HoseMAX ID

  • Mfr # 2BDE-150

  • Zoro # G508373146


product price: $59.69
/ea

Key Features

Material
Steel
Overall Length
9 in
Finish
Powder Coated
For Hose Maximum Inside Diameter
1 3/8 in
For Hose Minimum Inside Diameter
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BDE-150
Zoro #
G508373146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
For Hose Maximum Inside Diameter
1 3/8 in
For Hose Minimum Inside Diameter
1 5/8 in
Eye Inside Length
0.88 in

Details

Material
Steel
Item
Hobble Clamp
Finish
Powder Coated
For Use On
All General Applications
Safety Cable Type
Whip Stop Hobble Clamp

Description

Hobble Clamp, Cable Diameter Not Applicable, End Type Not Applicable, Eye Inside Length 0.88 in, Finish Powder Coated, For Hose Maximum Inside Diameter 1 3/8 in, For Hose Minimum Inside Diameter 1 5/8 in, For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 9 in, Safety Cable Type Whip Stop Hobble Clamp, Whip Check Cable Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.