Hose Choker Cable, 24"L, Steel, 3/16"DIA
Mfr # CC19
Zoro # G808373150
product price: $50.59
/eaKey Features
Material
Steel
Overall Length
24 in
Cable Diameter
3/16 in
Safety Cable Type
Choker Cable
Whip Check Cable Type
Hose to Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC19
Zoro #
G808373150
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Cable Diameter
3/16 in
For Hose Minimum Inside Diameter
1/2 in
For Hose Maximum Inside Diameter
1 1/2 in
Details
Material
Steel
Item
Hose Choker Cable
Safety Cable Type
Choker Cable
Whip Check Cable Type
Hose to Hose
For Use On
All General Applications
End Type
Adjustable Hose Loop
For Maximum Hose Pressure
1,250 psi @ 1 1/4 in ID (Gas), 1,800 psi @ 1 1/2 in ID (Fluid), 16,000 psi @ 1/2 in ID (Fluid), 2,500 psi @ 1 1/4 in ID (Fluid), 3,500 psi @ 3/4 in ID (Gas), 2000 psi @ 1 in ID (Gas), 7,000 psi @ 3/4 in ID (Fluid), 4000 psi @ 1 in ID (Fluid), 8,000 psi @ 1/2 in ID (Gas), 900 psi @ 1 1/2 in ID (Gas)
Finish
Galvanized
Description
Hose Choker Cable, Cable Diameter 3/16 in, End Type Adjustable Hose Loop, Finish Galvanized, For Hose Maximum Inside Diameter 1 1/2 in, For Hose Minimum Inside Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.