Zoro Homepage

Whip Stop, 54"L, Steel, 6000psi MAX

  • Mfr # 60-70HDW/S

  • Zoro # G408373154


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
54 in
Whip Check Cable Type
Hose to Hose
Finish
Galvanized
Safety Cable Type
Sleeved Whip Stop System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-70HDW/S
Zoro #
G408373154
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
For Hose Maximum Inside Diameter
2 in
For Hose Minimum Inside Diameter
2 in
Eye Inside Length
11 in

Details

Material
Steel
Item
Whip Stop
Whip Check Cable Type
Hose to Hose
Finish
Galvanized
Safety Cable Type
Sleeved Whip Stop System
For Maximum Hose Pressure
3,000 psi (Gas), 6,000 psi (Fluid)
For Use On
All General Applications
End Type
Fixed Eyelets

Description

Whip Stop, Cable Diameter Not Applicable, End Type Fixed Eyelets, Eye Inside Length 11 in, Finish Galvanized, For Hose Maximum Inside Diameter 2 in, For Hose Minimum Inside Diameter 2 in, For Maximum Hose Pressure 3,000 psi (Gas), 6,000 psi (Fluid), For Use On All General Applications, Material Steel, Number of Plies Not Applicable, Overall Length 54 in, Safety Cable Type Sleeved Whip Stop System, Whip Check Cable Type Hose to Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.