Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 in. Brookdale Foosball

  • Mfr # AL2015W

  • Zoro # G713322106


product price: $701.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Width
30.39 in
Length
54.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2015W
Zoro #
G713322106
UPC #
754806327396
Country of Origin
China

Dimensions

Width
30.39 in
Length
54.61 in

Description

We're giving your favorite arcade game an upgrade with the American Legend Brookdale Foosball Table. This Brookdale's rustic wood grain finish, black solid wood handles and angled legs with turnbuckle accents add to its classic, yet modern look. The Brookdale features weighted players which stay upright and make it easier to utilize all players on the playfield. The 5/8'' black, hollow steel player rods with ball bearing bushings provide a smooth gameplay while the built in scoring on both sides help keep track of the action. The Brookdale comes with al accessories included, like the two tournament-grade textured foosballs for ultimate control.


  • •CLASSIC GAME; MODERN STYLE – The Brookdale's rustic wood grain finish, black solid wood handles and angled legs with turnbuckle accents add to its classic look.
  • •DELUXE XL WEIGHTED ROBOT-STYLE PLAYERS – These weighted players help utilize all players on the field and are preferred by the pros.
  • •SMOOTH GAME PLAY – The 5/8” black, hollow steel player rods with ball bearing bushings provide a smooth gameplay.
  • •BUILT IN SCORING – Built in scoring on both sides help keep track of the action.
  • •ACCESSORIES INCLUDED – Includes two tournament-grade textured foosballs for ultimate control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.