Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookdale 9' LED Light Up Shuffleboard Table

  • Mfr # AL5002W

  • Zoro # G513313915


product price: $891.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Width
24.02 in
Length
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL5002W
Zoro #
G513313915
UPC #
754806325415
Country of Origin
China

Dimensions

Width
24.02 in
Length
108 in

Details

Color
Brown

Description

A two for one, the American Legend Brookdale 9' LED Light Up Shuffleboard Table with Bowling combines two beloved games in one with turnbuckle accents add to its classic look while the LED light up rails provide a fun, arcade feel. This multi-faceted table comes ready to play for both games. It includes AC Adapter for LED lighting, 10 bowling pins, pin setter, and surround to prevent pins from falling off of the table for bowling and eight chrome metal weighted pucks for classic shuffleboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.