Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brookdale 90 in. Billiard Table

  • Mfr # AL3020W

  • Zoro # G013322165


product price: $976.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
50 in
Length
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3020W
Zoro #
G013322165
UPC #
754806325293
Country of Origin
China

Dimensions

Width
50 in
Length
89 in

Description

Provide your family and guests with hours of entertainment with the American Legend Brookdale 90'' Billiard Table. This classic table features a rustic wood cabinet and navy blue cloth - a combination sure to look elegant and stylish in any home. It's 18mm thick engineered wood playfield with two-ply lamination prevents warping while the black 250gram polyester cloth playfield with K66 nose rubber cushions provide true, reliable bank shots. The table features concealed drop pockets, molded corner protection and shims for uneven flooring. The Brookdale is ready to play on its own with two cues, a set of balls, a triangle, a brush and chalk.


  • •CLASSIC DESIGN – The Brookdale’s rustic wood finish and iron turnbuckle accents put a unique twist on a classic design.
  • •SPACIOUS FOOTPRINT – The Brookdale is 90”, giving you enough space to play like your living room is the billiards club
  • •COMPLEMENTARY STYLE – The rustic wood finish cabinet with the navy blue polyester cloth is sure to accent any room
  • •PLAY ANYWHERE – Includes leg levelers for play on uneven floors
  • •ACCESSORIES INCLUDED – The Brookdale comes complete with two cues, a set of balls, a triangle, a brush and chalk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.