
Charleston Bristle Cabinet Set
Mfr # D4401W
Zoro # G213322125
Specifications
Product Information
Description
The Charleston Dartboard Cabinet set has a style and charm like no other. This American Legend branded piece features a matte finish design that is crafted from solid wood for a truly unique design piece of furniture. The cabinet door latch and hinge hardware are decorated with antique brass finishes which perfectly complements the overall design. The included dartboard is an official size 18'' x 1.5'' Bristle sisal dartboard with self-healing properties. The board includes a rotatable number ring so that the heavy traffic areas of the board can be changed to prolong the life of your dartboard. The set includes 6 steel tip darts, so the board is ready to play on when you get it home.
- •PREMIUM GRADE, STYLISH DESIGN - The Premium solid wood cabinet with decorative trim
- •ACCESSORIES INCLUDED - This set includes official size 18” x 1.5 bristle sisal dartboard with self-healing properties 2 chalk scoreboards with chalk included to keep track of the action
- •STEEL TIP DART SET - This set includes 6 steel tip darts and is ready to play right out of the box.
- •BUILT IN DART HOLDERS - The built-in dart holders on each door store your darts when not in use.
- •ROTATABLE NUMBER RING - The board includes a rotatable number ring so the heavy traffic areas of the board can be changed to prolong the life of the board.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.