Kirkwood 84 in. Air Hockey Table

  • Mfr # AL1010W

  • Zoro # G313322070


product price: $886.99
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1010W
Zoro #
G313322070
UPC #
754806325408
Country of Origin
China

Description

Add some fun and flair to your home without making it look like your local arcade. The Kirkwood 84'' Air Powered Hockey Table features a beautiful, rustic wood finish paired with unique k-shaped legs - giving its classic design a modern twist that will look stunning in any home. Despite the table's stylish exterior, its dimensions provide the same authentic arcade game play you know and love. It's inlay electronic scoring features in-game sound effects while keeping track of goals for even more excitement. The Kirkwood's large, 110V 60HZ blower motor provides strong airflow for fast-paced game play while the built-in control panel provides quick and easy game set up. This table has everything you need to start playing, just grab the two pucks and two pushers and get ready for hours of fun.


  • •UNIQUE TWIST, CLASSIC DESIGN – The rustic wood finish paired with the unique k-shaped legs give the classic design a modern twist. Enjoy arcade-style air hockey on a table that looks great in any room in the house.
  • •AUTHENTIC ARCADE-STYLE – The Kirkwood’s large dimensions (84" x 48" x 32") provide authentic, arcade-style game play.
  • •INLAY ELECTRONIC SCORING – The Kirkwood’s inlay electronic scoring features in-game sound effects and keeps track of goals for even more excitement.
  • •110V 60HZ BLOWER MOTOR – This large blower motor provides strong airflow for fast-paced game play.
  • •EASY SETUP – The table’s built-in control panel provides quick and easy game setup so you can start playing, fast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.