Zoro Homepage

Kirkwood 84 in. Billiard Table

  • Mfr # AL3005W

  • Zoro # G013322134


product price: $933.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
47.25 in
Length
84.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3005W
Zoro #
G013322134
UPC #
754806325347
Country of Origin
China

Dimensions

Width
47.25 in
Length
84.25 in

Description

Provide your family and friends with hours of entertainment with the American Legend Kirkwood 84'' Billiard Table. This classic table features a rustic finish, unique k-shaped legs, a rustic, blond cabinet and royal blue cloth - a combination that will liven up any room in any home. It's 18mm thick engineered wood playfield with two-ply lamination prevents warping while the cloth playfield with K66 nose rubber cushions provide true, reliable bank shots and rebounds. The table features concealed drop pockets and shims for uneven flooring. The Kirkwood is ready to play on its own with two 57'' wood cues, a set of billiard balls, a triangle rack, a table brush and two pieces of chalk.


  • •CLASSIC, RUSTIC LOOK – The Kirkwood’s rustic, blond finish and k-shaped leg construction puts a unique twist on a classic design.
  • •LARGE DIMENSIONS FOR COMPETITIVE GAMEPLAY – The Kirkwood is 84”, giving you enough space to play like your living room is the billiards club.
  • •LOOKS GREAT ANYWHERE – The rustic, blond cabinet with the royal blue polyester cloth is sure to accent any room.
  • •PLAY ANYWHERE – Includes shims for play on uneven floors
  • •ACCESSORIES INCLUDED – The Kirkwood comes complete with two 57” wood cues, a set of billiard balls, a triangle, a brush and two pieces of chalk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.