Zoro Homepage

Kirkwood 89 in. Billiard Table

  • Mfr # AL3010W

  • Zoro # G113322188


product price: $1,088.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Width
50 in
Length
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3010W
Zoro #
G113322188
UPC #
754806325330
Country of Origin
China

Dimensions

Width
50 in
Length
89 in

Description

Provide your family and guests with hours of entertainment with the American Legend Kirkwood 90'' Billiard Table. This classic table features a rustic finish, unique k-shaped legs, a weathered grey cabinet and black cloth - a combination sure to look elegant and stylish in any home. It's 18mm thick engineered wood play field with two-ply lamination prevents warping while the black 250gram polyester cloth play field with K66nose rubber cushions provide true, reliable bank shots. The table features concealed drop pockets, molded corner protection and shims for uneven flooring. The Kirkwood is ready to play on its own with two cues, a set of balls, a triangle, a brush and chalk.


  • •CLASSIC, RUSTIC LOOK – The Kirkwood’s rustic finish and k-shaped leg construction puts a unique twist on a classic design.
  • •LARGE DIMENSIONS FOR COMPETITIVE GAMEPLAY – The Kirkwood is 90”, giving you enough space to play like your living room is the billiards club.
  • •LOOKS GREAT ANYWHERE – The weathered grey finish cabinet with the black polyester cloth is sure to accent any room.
  • •PLAY ANYWHERE – Includes shims for play on uneven floors.
  • •ACCESSORIES INCLUDED – The Kirkwood comes complete with two cues, a set of balls, a triangle, a brush and chalk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.