Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 54 in. Foosball Table

  • Mfr # AL2005W

  • Zoro # G713322069


product price: $410.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2005W
Zoro #
G713322069
UPC #
754806325392
Country of Origin
China

Description

A fun, exciting game table doesn't have to be an eyesore or ruin the interior design in your home. The American Legend 54'' Manhattan Foosball Table proves this with its unique, modern, contemporary design. Its white cabinet, grey legs and chrome finishes complete the look in any room while providing fun for the entire family. The Manhattans painted players are all suited up in their uniforms ready for the action on the 47'' x 27'' play surface, giving it a real, arcade style feel. The soft grip handles ensure comfortable game play no matter how intense the game gets while the chrome-finished built in scoring keeps track of the action.


  • •MONDERN, CONTEMPORARY DESIGN – The Manhattan provides a unique, modern and contemporary design that keeps up with any home’s aesthetic. Complete with chrome finish accents, this table looks pristine in any room in the house.
  • •REALISTIC GAME PLAY – The painted players suited up in uniform paired with the official 47” x 27” play surface provides realistic, arcade style game play.
  • •SOFT GRIP HANDLES – The cushy grey handles ensure comfortable game play, no matter how intense the game gets.
  • •BUILT IN SCORING – Keep track of the action with the chrome-finished built in scoring feature.
  • •CHROME STEEL PLAYER RODS – The chrome steel player rods are as durable as they are sleek.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.