This item is Discontinued.

American Lighting Horizontal Louver Faceplate in Stainless Steel finish for LED Brick Light, 8-5/8W x 3-1/4 BB2-HL-SS

This item is Discontinued.

American Lighting

Horizontal Louver Faceplate in Stainless Steel finish for LED Brick Light, 8-5/8W x 3-1/4 (Discontinued)

Mfr # BB2-HL-SS
Zoro # G501072916
UPC # 714176020822
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BB2-HL-SS
Zoro #
G501072916
UPC #
714176020822
Country of Origin
Unknown

Dimensions

Length
8.38
Width
3.25
Height
0.375

Details

Collection
Brick Light
Finish Color
Stainless Steel

Description

Horizontal Louver Faceplate in Stainless Steel finish for LED Brick Light; 8-5/8”W x 3-1/4”H x 3/8”D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.