Zoro Homepage

LS-M-MS-END 0.37 dia. Medium Base Light String End Cap, Black

  • Mfr # LS-M/MS-END

  • Zoro # G815942424


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-M/MS-END
Zoro #
G815942424
UPC #
714176005218
Country of Origin
China

Description

Lighting adds elegance style sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy. Features -2 clear plastic mounting clips Specifications - Finish: Clear - Material: Plastic - Wattage: 135W - Size: 150' - Voltage: 120V - Size: 45' - Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.