Shop AMERICAN LIGHTING
See all product information
Create Account
Recessed Lighting
- Mfr # AD4S-30-WH
- Zoro # G522984649
product price:Â
$
51.95
/ea
Key Features
Ceiling Type
Insulated
Shape
Round
Series
AD4S
Nominal Aperture Size
4
Standards
ETL (Canada and US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD4S-30-WH
- Zoro #
- G522984649
- UPC #
- 714176013602
- Country of Origin
- China
- Ceiling Type
- Insulated
- Shape
- Round
- Series
- AD4S
- Standards
- ETL (Canada and US)
- Type
- Recessed, Dimmable, Versatile
- Lamp Type
- LED 120 VAC 60 Hertz 8 W
- Application
- DA Location
Dimensions
- Nominal Aperture Size
- 4
- Height
- 1-7/8 in
Description
4" Swivel, 8 W, 120 VAC 60 Hz, 500 Lumen, 3000 K, 90 CRI, 50000 Hr Life, White, Glare-Free Frosted Polycarbonate Lens, 91D Beam Spread, Dimmable, LED Recessed Retrofit Downlight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.