Zoro Homepage

StringLights, 12.5ft, Button, 25LEDs, WrmWht

  • Mfr # 35FV56

  • Zoro # G9352655


product price: $14.95
/ea

Key Features

Watts
2.4 W
Color Temperature
2,700 K
Light Color
Warm White
Lens Type
Acrylic
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FV56
Zoro #
G9352655
UPC #
094728474373
Country of Origin
Viet Nam

Dimensions

Length
150 in
Height
1 in
Width
1/2 in
Manufacturer Warranty Length
1 yr
String Length
12 1/2 ft

Details

Item
LED String Lights
Watts
2.4 W
Color Temperature
2,700 K
Light Color
Warm White
Lens Type
Acrylic
Warranty
1 yr
Temp. Range
-13 Degrees to 140 Degrees F
Standards
CSA Listed
Number of LEDs
25
Rated Life
60,000 hr
Housing Material
Polypropylene
Color Temp.
2700K
Voltage
120 V AC
Housing Color
Green
Shop By
Closeouts
Bulb Spacing
Not Available
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Bulb Shape
Bottom Button
Wattage
2.4 W

Description

LED String Lights, Bulb Shape Bottom Button, String Length 12 1/2 ft, Number of LEDs 25, Light Color Warm White, Wattage 2.4 W, Voltage 120 V AC, Rated Life 60,000 hr, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, Standards CSA Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.