Shop AMERICAN LINE
See all product information
Create Account
66-0210-0000 Razor Blade, 2-Facet, Single Edge Blade, Carbon Steel Blade
- Mfr # APBL-7037-0000
- Zoro # G922433754
product price:Â
$
9.69
/ea
Key Features
Thickness
0.009 in
Blade Material
Carbon Steel
Application
For impact drivers and drill drivers
Blade Length
1-1/2in
Corner Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APBL-7037-0000
- Zoro #
- G922433754
- UPC #
- 843382111335
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.009 in
- Blade Length
- 1-1/2in
Details
- Blade Material
- Carbon Steel
- Application
- For impact drivers and drill drivers
- Corner Type
- Square
- Blade Type
- Razor 2-Facet 1-Edge
Description
American LINE Razor Blade, 2-Facet, Single Edge Blade, Carbon Steel Blade, 1-1/2 in L Blade, Blade Thickness: 0.009 in, Corner Type: Square, Includes: (10) Blades/Dispenser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.