045-A1105YLW Gold Safety Lock-Out Color Coded Secur

  • Mfr # 045-A1105YLW
  • Zoro # G004048715
product price: 
$
38.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
045-A1105YLW
Zoro #
G004048715
UPC #
-
Country of Origin
Mexico

Description

  • Highly corrosion resistant.
  • Laser engraveable.
  • Shackle Diam: 1/4".
  • Shackle Length: 1".
  • Shackle Inner Width: 3/4".
  • Shackle Material: Case Hardened Boron Alloy Steel.
  • Body Width: 1-1/2".
  • Body Thickness: 3/4".
  • Body Material: Aluminum.
  • No. of Pins: 5.
  • Combination/Keying: Keyed Differen.
  • Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews