Cover, Stopout Universal Blockout Wall Switch Cover, Plastic
- Mfr # KDD139
- Zoro # G308491668
product price:Â
$
12.89
/ea
Sold in multiples of 3 for
$38.67
Key Features
Overall Width
1 5/8 in
Overall Length
7/8 in
Overall Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDD139
- Zoro #
- G308491668
- UPC #
- 846642015022
- Country of Origin
- China
Dimensions
- Overall Width
- 1 5/8 in
- Overall Length
- 7/8 in
- Overall Height
- 4 1/2 in
Description
Accuform kdd139 cover, stopout universal blockout wall switch cover, plastic features: blockout access to wall switch. Flip the switch, flip the cover. dual use - works with both rocker/toggle and flat paddle switches attach to existing switch plate screws fully enclose switch cover folds down to block screws and switch access secure with padlock sold separately measures 4 1/2 x 1 5/8 x 7/8 unique design reduces error - fits over switch only in direction of switch position - on or off
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.