Zoro Homepage

1 in. Dia. Tabbed Steel Lockout Hasp

  • Mfr # 045-ALO80

  • Zoro # G416348472


product price: $28.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045-ALO80
Zoro #
G416348472
UPC #
-
Country of Origin
China

Description

The American Lock No. ALO80 Heavy Duty Steel Lockout Hasp features a 1in 25mm inside jaw diameter constructed of heavy duty pry-proof steel and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp. Features Lockout by multiple workers at each lockout point Attach lockout device to energy disconnect switch Keeps equipment inoperative while repairs or adjustments are made Heavy duty pry proof steel jaw with vinyl coated handle Holds up to 6 safety padlocks Specifications Hasp Length: 4.5 in. Size: 1 in. Dia. Weight: 0.19 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.