Zoro Homepage

Aluminum 3 in. Shackle Padlock Black

  • Mfr # 045-A1107BLK

  • Zoro # G216355786


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
045-A1107BLK
Zoro #
G216355786
UPC #
-
Country of Origin
China

Description

Features American Lock Aluminum Safety Padlock 1-1/2in 38mm wide yellow anodized aluminum body 1/4in 6mm diameter chrome plated boron alloy shackle with 1-1/2in 38mm clearance Anodized finish suitable for lockout tagout in food processing facilities Corrosion resistant finish for tough environments High visibility color plus high security Keyed alike 5-pin tumbler rekeyable cylinder Specifications Color: Black Body Width: 1-1/2 Shackle Dimensions: 1/4 x 3 x 25/32 Weight: 0.6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.