Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hasp Padlock, Silver, w/ (2) Keys

  • Mfr # A801LHCKA

  • Zoro # G9683698


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Hasp Length
8 5/8 in
Hasp Height
3 1/2 in
Includes
(2) Keys
High Security
Yes
Tubular Key
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A801LHCKA
Zoro #
G9683698
UPC #
037325015495
Country of Origin
Mexico

Dimensions

Hasp Length
8 5/8 in
Hasp Height
3 1/2 in
Body Thickness
1 1/2 in
Body Width
2 7/8 in
Shackle Height
1 9/32 in
Shackle Width
1 23/32 in
Shackle Dia.
3/8 in
Body Dia.
2 7/8 in
Body Height
1 1/2 in
Mounting Hole Dia.
3/8 in
Locking Bolt Diameter
3/8 in
Shackle Opening Height
3/8 in
Body Diameter
2 7/8 in
Shackle Opening Width
1 9/32 in
Diameter
2 7/8 in

Details

Item
Van Locks with Hasp
Includes
(2) Keys
High Security
Yes
Tubular Key
No
Padlock Body Shape
Round
Number of Keys
2
Keyway Type
American Lock
Interchangeable Core
No
Control Key Registration Required
No
Weather Proof
No
Number of Pins
6
Key Type
Alike
Marine Grade Weather Proof
No
Rekeyable
Yes
Shackle Type
Hidden
Shackle Material
Boron Alloy
Body Finish
Chrome Plated
Non Removable Key
No
Number of Bumpers
0
Opens with Key No.
287875
For Use With
Panel Truck, Van Doors
National Stock No.
No
Body Material
Steel
Body Color
Silver
Lock Body Material
Steel
Standards
ASTM F883
Material
Steel
Locking Bolt Material
Steel
Key Code
287875
Includes Mounting Hardware
No
Number of Parts Included
3
Keying
Keyed Alike
Number of Mounting Holes
6
Key Locking Mechanism
Pin Tumbler
Lock Body Finish
Chrome-Plated
Vehicle Series
Panel Truck, Van Doors
Key Retaining
Yes
Vehicle Lock Type
Van Locks with Hasp
Weather Resistant
Yes
Series
All Panel Vans with Hinge Doors

Description

Van Locks with Hasp, Material Steel, For Use With Panel Truck, Van Doors, Includes (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.