Hidden Shackle Padlock with Hasp, Different Boron Alloy Shackle (Discontinued)
- Mfr # A2500LHC1D
- Zoro # G3057004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A2500LHC1D
Zoro #
G3057004
UPC #
037325024220
Country of Origin
Mexico
Dimensions
Shackle Dia.
3/8 in
Lock Body Width
2-7/8"
Hasp Length
8 3/4 in
Hasp Height
4 1/2 in
Lock Body Height
2-7/8"
Lock Body Thickness
1-1/2"
Body Dia.
2-7/8"
Details
Item
Hidden Shackle Padlock with Hasp
Shackle Material
Boron Alloy
Hasp Material
Steel
Number of Pins
6
Lock Body Material
Solid Steel
Shape
Round
Weatherability
Some Corrosion Resistance
Control Key Registration Required
No
Color
Silver
Key Type
Different
Description
Hidden Shackle Padlock with Hasp, Shackle Dia. 3/8 in, Shackle Material Boron Alloy, Hasp Height 4 1/2 in, Hasp Length 8 3/4 in, Hasp Material Steel, Lock Body Height 2-7/8 In., Lock Body Width 2-7/8 In., Body Dia. 2-7/8 In., Lock Body Thickness 1-1/2 In., Lock Body Material Solid Steel, Shape Round, Color Silver, Number of Pins 6, Key Type Different, Control Key Registration Required No, Weatherability Some Corrosion Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.