Zoro Homepage

Key Blank, Steel, Circular, 7 Pins, PK25

  • Mfr # AKTBOX

  • Zoro # G5046675


product price: $43.89
/pk 25, $1.76/ea

Key Features

Lock Manufacturer
American Lock
Keyway Type
Circular
Number of Pins
7
Type
Tubular
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKTBOX
Zoro #
G5046675
UPC #
037325952080
Country of Origin
China

Details

Lock Manufacturer
American Lock
Keyway Type
Circular
Number of Pins
7
Type
Tubular
Item
Key Blank
Material
Steel
Product Type
Key Blank
Compatible Lock Manufacturer
American Lock
Finish
Unfinished

Description

Key Blank, Type Tubular, Material Steel, Lock Manufacturer American Lock, Keyway Type Circular, Number of Pins 7, Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.