Keyed Padlock, Extended, Round Stainless steel Body, Stainless Steel Shackle, 3/4 in W (Discontinued)
- Mfr # A5461
- Zoro # G2556985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5461
Zoro #
G2556985
UPC #
037325029423
Country of Origin
Mexico
Dimensions
Shackle Dia.
3/8 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Width
2"
Body Thickness
3/4"
Body Height
1-7/8"
Details
Item
Keyed Padlock
Body Material
Stainless steel
Body Color
Silver
Shackle Type
Extended
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Round
Shackle Material
Stainless Steel
Key Type
Different
Number of Keys
2
Rekeyable
Yes
Control Key Registration Required
No
Number of Pins
5
Security Level
High Security
Description
Keyed Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 1 7/8 in, Body Width 2 in, Body Thickness 3/4 in, Body Material Stainless Steel, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Weather Resistant Yes, High Security Yes, Padlock Body Shape Round, Rekeyable Yes, Shackle Type Extended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.