Lockout Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # A1106KAS3GRN

  • Zoro # G4502924


product price:  $61.39
/pk 3, $20.46/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Boron Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1106KAS3GRN
Zoro #
G4502924
UPC #
037325028969
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 7/8 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Boron Alloy
Shackle Type
Open
Number of Keys
2
Number of Pins
5
Features
High Visibility Color, Lock Set Keyed Alike
Body Finish
Anodized
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
(2) Keys
Locking Mechanism
5-Pin Tumbler Cylinder
Color
Green
Resistance Properties
Corrosion Resistant
Number of Keys Included
2
Number of Tumbler Pins
5
Body Shape
Rectangular
Shackle Material Coating
Chrome Plated
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Anodized
Key Style
Standard
Non-Removable Key
No
Horizontal Shackle Clearance
13/16 in
Opening Type
Key

Description

Lockout Padlock, Body Color Green, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.